Shop All Showerhead and Tub Accessories
Speakman
Echo Shower Valve Trim in Brushed Nickel
Mfr # CPT-12001-BN
Zoro # G506513629
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material of Construction Brass, Zinc, Stainless Steel, Plastic
- Length (In.) 3.5
- Height 7
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-12001-BN
- Zoro # G506513629
- UPC # 671252167362
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 3.5 |
Height | 7 |
Width | 7 |
Details
Finish | Brushed Nickel |
Material of Construction | Brass, Zinc, Stainless Steel, Plastic |
Description
The Speakman CPT-12001-BN Echo Shower Valve Trim was designed to perfectly pair with our pressure balanced valve. Featuring a clean, refined design this valve trim is ideal for modern and transitional bathrooms alike. Both the handle and trim plate have been constructed of solid metal to provide exceptional durability. Mounting plate and seals are included for an easy installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/2" FNPT PVC Spring Check Valve (4RG64)
- MIDWEST FASTENER 5/8" Brass Compression Sleeves 8PK (35708)
- PAMEX Vina Collection Single Robe Hook Bright Chrome Finish (BC14CP21)
- CASH ACME Vacuum Breaker, 3/4 in., FNPT x FNPT, Brass (17148-0000LF)
- SPEAKMAN Vector S-2510 Shower Arm & Flange (S-2510-MB)
- SPEAKMAN S-2570-MB 16-Inch Wall Mount Rain Shower Arm & Flange (S-2570-MB)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- SPEAKMAN S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black (S-2764-MB-E2)
- SPEAKMAN SentinelPro Vandal Resistant Shower Combination, No Valve (SLV-5020)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Polished Brass (D502-03)
- Speakman Showerhead and Tub Accessories