Shop All Shower Heads
Speakman
Echo Low Flow Multi-Function Shower Head In Matte Black
Mfr # S-4200-MB-E175
Zoro # G806513633
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4.75
- Width 4.75
- Height 3.75
- Weight 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-4200-MB-E175
- Zoro # G806513633
- UPC # 671252150890
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.75 |
Width | 4.75 |
Height | 3.75 |
Details
Material | Plastic |
Weight | 0.6 |
Description
The Echo S-4200-MB-E175 gpm Low Flow Shower Head is specifically engineered to deliver a complete and versatile shower experience in a low flow or low pressure setting. Featuring 84 individual nozzles and a brilliant brushed nickel finish, all it takes is a simple click of the lever mechanism to choose between full-coverage, intense and massage spray patterns. The clean, round, and modern design shower head is ideal for any bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR RESIDENTIAL FILTRATION Whole House Water Filter (OB1-S-S06)
- EVERPURE Ice Machine System, 3.34 gpm (EV932402-75)
- SIGNET PVC Clamp-on Saddles, 4 (PV8S040)
- BOBRICK Disposal, Napkin , Surface (B-254)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E2)
- SPEAKMAN Kubos S-3021-BN-E175 Low Flow Shower Head (S-3021-BN-E175)
- PLUMB PAK Shower Head 5Fnc Wht 3.35In (K701WH)
- Speakman Shower Heads