Shop All Mixing Valves
Speakman
Easy-Push Under Counter Mixer
Mfr # A-UCM
Zoro # G704661092
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.99
- Width 0.79
- Material Plastic & Metal
- Length 3.69
- Color Rough Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # A-UCM
- Zoro # G704661092
- UPC # 671252146633
- Country of Origin China
- Category Mixing Valves
Dimensions
Height | 3.99 |
Width | 0.79 |
Length | 3.69 |
Details
Material | Plastic & Metal |
Color | Rough Brass |
Tool Weight | 0.47 |
Description
The Speakman A-UCM under counter mixer is used to mix hot and cold water for under sink installations to decrease the risk of accidental scalding. Pairs perfectly with Speakman's line of Metering Faucets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- NEOPERL Aerator Wrench, Blue, Plastic (5511305)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/2 In, 304 SS (24T949)
- SLOAN Piston Kit Cn1002A Repair Kit Closet Piston w/Seat (0314016)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN Transfer Valve, 125 psi, 4-3/8"H, 2-49/64"W (S-1183)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- WATTS Mixing Valve, Lead Free Brass, 150 psi (3/4 LF70A)
- Speakman Mixing Valves