Shop All Deck Plates
Speakman
Easy-Push A-4DP 4in. Deck Plate for Metering Faucet
Mfr # A-4DP
Zoro # G2003175
original price:
$31.59
17% off
new price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Plastic & Metal
- Width 2.49
- Height 0.24
- Number of Handles 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # A-4DP
- Zoro # G2003175
- UPC # 671252146626
- Country of Origin China
- Category Deck Plates
Dimensions
Width | 2.49 |
Height | 0.24 |
Length | 6.3 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 0 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Description
The Easy-Push 4-inch Deck Plate is the perfect pairing for Metering Faucets S-5122 and S-5125.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Nickel (26307-BN)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVP9)
- JONES STEPHENS Ellbow, Double Slip, 90 deg., 1-1/4" (T74003)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- SPEAKMAN Kitchen Deck Plate (SB-DECK)
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- SPEAKMAN SF-8DECK 8 Inch Deck Plate (SF-8DECK)
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- AMERICAN STANDARD SELECTIC Deck Plate-8" C-C Chr (605P.800.002)
- MOEN 8 Deckplate Lav Faucet Bn (99558BN)
- Speakman Plumbing Parts & Accessories