Shop All Decontamination Shower Accessories
Speakman
Dual Head Drench Hose, Wall Mount, 12 ft.
Mfr # SE-925-TEW
Zoro # G4086896
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic, Chrome-Plated Brass
- Color Chrome & Yellow
- For Use With Nylong Recoil Hose G63-0025-RCP, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, Speakman Repair Part RPG38-0379 4 aerated sprayheads, CAST BULLHORN (SE-927), 1/2 NPT Elbow, 1/2IN PIPE WALL FLANG
- Includes Integral Hanger and Identification Sign
- Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-925-TEW
- Zoro # G4086896
- UPC # 671252011450
- Country of Origin Taiwan, Province of China
- Category Decontamination Shower Accessories
Dimensions
Length | 7.5 |
Width | 10.25 |
Height | 14.5 |
Hose Length | 12 ft. |
Connection Size | 1/2" NPT Female |
Inlet Size | 3/8" NPT |
Details
Item | Eyewash and Drench Hose |
Material | ABS Plastic, Chrome-Plated Brass |
Color | Chrome & Yellow |
For Use With | Nylong Recoil Hose G63-0025-RCP, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, Speakman Repair Part RPG38-0379 4 aerated sprayheads, CAST BULLHORN (SE-927), 1/2 NPT Elbow, 1/2IN PIPE WALL FLANG |
Includes | Integral Hanger and Identification Sign |
Accessory Type | Dual Head Drench Hose |
Flow Rate | 3 gpm |
Standards | ANSI Z358.1-2014 |
Number of Spray Heads | 0 |
Eye Wash and Shower Mounting | Wall |
Drench Hose Valve Type | Stay-Open |
Covers | Flip Top |
Hose Material | Nylon Recoil |
ANSI Compliant | Yes |
Burst Strength | 30 psi |
Description
Dual Head Drench Hose, Burst Strength 30 psi, Hose Length 12 ft., Hose Material Nylon Recoil, Includes Integral Hanger and Identification Sign, Drench Hose Valve Type Stay-Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Autoclave Tape Lead Free 1" wide (LFA-GB-10-3)
- MAPA 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (468)
- MICROCHEM Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-122-05)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Green (PWB503GR JM)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- FSI Flat Supply Hose, 25 ft. L (F-GH25)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- JUSTRITE Decon Berm, Hazmat 2 Compartment, 8 In. (28570)
- Speakman Emergency Preparedness & Safety Training