Shop All Combination Units
Speakman
Drench Shower with Face/Eyewash, Green
Mfr # SE-1200
Zoro # G6884175
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 91.75
- Eye Wash and Shower Mounting Floor
- Color Green
- Mount Type Floor
- Eye Wash Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-1200
- Zoro # G6884175
- UPC # 671252101618
- Country of Origin China
- Category Combination Units
Dimensions
Height | 91.75 |
Shower Spray Head Diameter | 8 |
Shower Handle Length | 45-1/2" |
Width | 15.0 |
Head Dia. | 2.2 in |
Length | 31.75 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Bowl Diameter | 15 in |
Inlet Pipe Size | 1.25 In. NPT |
Spout Length | 0 |
Fitting Size | 1-1/4 in |
Bowl Dia. | 15" |
Description
Shower with Face/Eyewash, Eye Wash and Shower Mounting Floor, Showerhead Material Plastic, Head Dia. 2.2 in, Showerhead Activates By Pull Rod, Fitting Size 1-1/4 in, Pipe Material Galvanized Steel, Standards ANSI Z358.1, Includes Operations and Maintenance Guide, Universal Emergency Sign and an Installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-607 (FS-24OCT-607)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- SPEAKMAN Emergency Shower and Eyewash Sign (SGN3)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet & 1070 TMV (SEF-18100-TMV)
- SPEAKMAN Batt. Op. Sensor Eyewash Faucet W/ Under-counter Mixing Valve (SEF-1812)
- SPEAKMAN Combination Emergency Station W/ Plastic Bowl Eye/face Wash (SE-695)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- Speakman Eyewash Stations and Shower Equipment