Shop All Sink Drains
Speakman
Drains
Mfr # S-3470-PN
Zoro # G504662015
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel, Brass, Plastic
- Color - Drains Polished Chrome
- Height (In.) 2
- Width 1
- Length (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-3470-PN
- Zoro # G504662015
- UPC # 671252141584
- Country of Origin China
- Category Sink Drains
Dimensions
Height (In.) | 2 |
Width | 1 |
Length (In.) | 8 |
Details
Material of Construction - Drains | Stainless Steel, Brass, Plastic |
Color - Drains | Polished Chrome |
Weight | 0.79 |
Description
Featuring a chrome plated brass construction, this push pop-up drain is compatible with every Speakman Commander Widespread Faucet, and also works with Commander SC-3084-LD, SC-5724, and SC-7122 Centerset Faucets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- DIXON Cam and Groove Handle, Brass (300-HRP-BR)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- JAY R. SMITH MANUFACTURING 8" Pipe Dia. Nickel Bronze Floor Cleanout (4810-08PB)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- SPEAKMAN Drains (S-3470-BC)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- KOHLER Standard Pop-Up Drain, Non-Exposed, With (7126-CP)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Half Grate (PS8-H)
- Speakman Sink Drains