Shop All Sink Drains
Speakman
Drains
Mfr # S-3470-PB
Zoro # G104662019
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel, Brass, Plastic
- Color - Drains Polished Chrome
- Width 1
- Length (In.) 8
- Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3470-PB
- Zoro # G104662019
- UPC # 671252141607
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 1 |
Length (In.) | 8 |
Height (In.) | 2 |
Details
Material of Construction - Drains | Stainless Steel, Brass, Plastic |
Color - Drains | Polished Chrome |
Weight | 0.79 |
Description
Featuring a chrome plated brass construction, this push pop-up drain is compatible with every Speakman Commander Widespread Faucet, and also works with Commander SC-3084-LD, SC-5724, and SC-7122 Centerset Faucets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.375-316)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99009-SCF-NA)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (420-E2805ABCP)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- SPEAKMAN Drains (S-3470-BC)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- IN-SINK-ERATOR Oil Rubbed Bronze Stopper (STP-ORB)
- CENTRAL BRASS Brass Pop-Up Drain Assembly Less Guide, Polished Chrome, Weight: 1.9 (1109-LG)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- Speakman Sink Drains