Shop All Sink Drains
Speakman
Drains
Mfr # S-3470-ORB
Zoro # G204662018
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel, Brass, Plastic
- Color - Drains Polished Chrome
- Height (In.) 2
- Length (In.) 8
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3470-ORB
- Zoro # G204662018
- UPC # 671252141706
- Country of Origin China
- Category Sink Drains
Dimensions
Height (In.) | 2 |
Length (In.) | 8 |
Width | 1 |
Details
Material of Construction - Drains | Stainless Steel, Brass, Plastic |
Color - Drains | Polished Chrome |
Weight | 0.79 |
Description
Featuring a chrome plated brass construction, this push pop-up drain is compatible with every Speakman Commander Widespread Faucet, and also works with Commander SC-3084-LD, SC-5724, and SC-7122 Centerset Faucets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", PVC/EPDM, S/T (TC10100STE)
- ZORO SELECT Union, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8132)
- BANJO Y STRAINER (MLS222-50)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- SPEAKMAN Drains (S-3470-BC)
- KISSLER Lavatory Grid Drain, 17 Gauge, Chrome (08-1055)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- Speakman Sink Drains