Shop All Sink Drains
Speakman
Drains
Mfr # S-3470-BC
Zoro # G004662010
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel, Brass, Plastic
- Color - Drains Polished Chrome
- Height (In.) 2
- Width 1
- Length (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3470-BC
- Zoro # G004662010
- UPC # 671252141553
- Country of Origin China
- Category Sink Drains
Dimensions
Height (In.) | 2 |
Width | 1 |
Length (In.) | 8 |
Details
Material of Construction - Drains | Stainless Steel, Brass, Plastic |
Color - Drains | Polished Chrome |
Weight | 0.79 |
Description
Featuring a chrome plated brass construction, this push pop-up drain is compatible with every Speakman Commander Widespread Faucet, and also works with Commander SC-3084-LD, SC-5724, and SC-7122 Centerset Faucets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC KREUTER Mep-3006 Act.;Valve;24 V;No;Wht (MEP-3006)
- NIBCO PRESS SYSTEM Adapter, Male, 1" x 3/4", Press X MIP, PK5 (9031550PC)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG04)
- LEGRIS Push-to-Connect Union Elbow, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 53 56)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- CENTRAL BRASS Brass Pop-Up Drain Assembly Less Guide, Polished Chrome, Weight: 1.9 (1109-LG)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- ROHL Push Drain With Overflow (5447ULB)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- Speakman Sink Drains