Shop All Sink Drains
Speakman
Drains
Mfr # S-3470-AB
Zoro # G204662001
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel, Brass, Plastic
- Color - Drains Polished Chrome
- Length (In.) 8
- Width 1
- Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3470-AB
- Zoro # G204662001
- UPC # 671252141621
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 8 |
Width | 1 |
Height (In.) | 2 |
Details
Material of Construction - Drains | Stainless Steel, Brass, Plastic |
Color - Drains | Polished Chrome |
Weight | 0.79 |
Description
Featuring a chrome plated brass construction, this push pop-up drain is compatible with every Speakman Commander Widespread Faucet, and also works with Commander SC-3084-LD, SC-5724, and SC-7122 Centerset Faucets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Kitchen Timer White (5870)
- DAYTON Manual Tube Bender Kit (45J339)
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- JONES STEPHENS Sweat, Marvel Ring, 1 1/2" SJ x 1 1/2" (B55005)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- SPEAKMAN Drains (S-3470-BC)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- PIONEER FAUCETS Push Down Drain Without Overflow, Polished Chrome (X-6300010)
- LARSEN SUPPLY CO 1-1/4X5 1Pc Pull Plug (03-4521)
- PLUMB SHOP BRASSCRAFT MP Lav PopUp Assembly (249-866)
- Speakman Sink Drains