Shop All Faucet Repair and Maintenance
Speakman
Double Pedal Mixing Valve, Floor Mounted
Mfr # S-3229
Zoro # G4593172
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Universal Fit
- Material Brass
- Finish Polished Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3229
- Zoro # G4593172
- UPC # 671252045875
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 5.25 |
Width | 5.75 |
Height | 2.38 |
Connection Size | 1/2 In. NPTF |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
Double Pedal Mixing Valve, Floor Mounted, Fits Brand Universal Fit, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-12-12)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- ZORO SELECT 1" Socket Weld SS Coupling (4307004268)
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064152.002)
- SPEAKMAN Spindle Bushing Repair parts - 4 Pack (RPG05-1623)
- SPEAKMAN Hub (06-0181)
- SPEAKMAN Repair Part Uni Kohler Repair Kit (RPG10-0114)
- SPEAKMAN Repair Part Push handle w/meter cartridge (G99-0083-PC)
- SPEAKMAN Dust Cap Assembly (RPG05-0569)
- SPEAKMAN MARK II SPINDLE-SM-1400, SM-1500, SR-1400 (RPG03-0259-RCP)
- SLOAN Spray Head, Faucet Multi Stream, 0.5 GPF (EAF-12)
- Speakman Faucet Repair and Maintenance