Shop All Eyewash Stations
Speakman
Deck Mounted Eyewash/Faucet Combination No Bowl
Mfr # SEF-1850-NA
Zoro # G3715735
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.0
- Width 7.63
- Color Chrome
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1850-NA
- Zoro # G3715735
- UPC # 671252099151
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 8.0 |
Width | 7.63 |
Fitting Size | 3/8 in NPT Male |
Length | 9.0 |
Connection Size | 3/8 In. |
Spout Height (In.) | 5.25 |
Spout Length (In.) | 5.5 |
Inlet Pipe Size | 3/8 in |
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Silver, Coverage Eyes, Height 8 in, Width 7 5/8 in, Environment General Purpose, Hazardous Location Rating Not Rated, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Faucet, ADA Compliant Yes, Mounting Style Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirators, 550030L (550030L)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- SPEAKMAN Wall Mntd Eyewash Swing Down (SE-577-SD)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-2001)
- SPEAKMAN Speakman SEF-1800-CA-8 Eye Saver® Eyewash Faucet (SEF-1800-CA-8)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1750)
- Speakman Eyewash Stations and Shower Equipment