Shop All Eyewash Stations
Speakman
Deck Mounted Eyewash/Faucet Combination No Bowl
Mfr # SEF-1000-ST
Zoro # G3715769
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.5
- Width 4.25
- Color Chrome & Yellow
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1000-ST
- Zoro # G3715769
- UPC # 671252055386
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 9.5 |
Width | 4.25 |
Depth | 6" |
Fitting Size | 1/2" NPT Female |
Length | 5.5 |
Spout Height (In.) | 5.25 |
Spout Length (In.) | 5.5 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Description
Eyewash, Eye Wash and Shower Mounting Deck, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Pull Handle, Eye Wash Covering No, Assembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 2, Chrome, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HANDI TREADS Stair Nosing, Gray, 48" W, 3-3/4" D (NST103748GY0)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-F020)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1103088)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- SPEAKMAN Eye/Face Wash W/ Stianless Steel Bowl & Thermostatic Mixing Valve (SE-490-STW)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- SPEAKMAN Speakman® GravityFlo® Gravity Operated 9 Gallon Portable Eyewash SE-4400, Blue/Yellow (SE-4400)
- SPEAKMAN Eyewash Station in Blue (SE-4400)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1724P)
- Speakman Eyewash Stations and Shower Equipment