Shop All Eyewash Stations
Speakman
Deck Mounted Eyewash/Faucet Combination No Bowl
Mfr # SEF-1000-CA
Zoro # G3715796
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.0
- Width 4.25
- Color Chrome & Yellow
- Mounting Counter
- Installation Type Counter Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SEF-1000-CA
- Zoro # G3715796
- UPC # 671252084263
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 9.0 |
Width | 4.25 |
Depth | 6 in |
Fitting Size | 1/2 in NPT Female |
Length | 5.5 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 5.25 |
Spout Length (In.) | 5.5 |
Connection Size | 3/8 In. for Faucet & 1/2 In. NPT for Eyewash |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Description
Plumbed Eyewash, Activation Pull Down, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 6 in, Height 9 1/2 in, Width 4 1/4 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Aerated Yellow Plastic Spray Outlets with Integral Flow Control, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Faucet, ADA Compliant Yes, Mounting Style Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 7, PR (11-840)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, XL, 1 Pair (4NML5)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - XL (48-22-8903)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CASLLF)
- SPEAKMAN Wall Mntd Eye/Face Wsh (SE-575)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- Speakman Eyewash Stations and Shower Equipment