Shop All Eyewash Stations
Speakman
Deck Mounted Eyewash Station No Bowl
Mfr # SEF-1000-CA-8
Zoro # G3715787
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11-1/2"
- Width 4-1/4"
- Color Chrome, Yellow
- Eye Wash and Shower Mounting Deck
- Eyewash Bowl Material No Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1000-CA-8
- Zoro # G3715787
- UPC # 671252087189
- Country of Origin Taiwan, Province of China
- Category Eyewash Stations
Dimensions
Height | 11-1/2" |
Width | 4-1/4" |
Fitting Size | 1/2" NPT Female |
Depth | 6" |
Details
Item | Eyewash Station |
Color | Chrome, Yellow |
Eye Wash and Shower Mounting | Deck |
Eyewash Bowl Material | No Bowl |
Spray Head Material | Plastic |
Standards | ANSI Z358.7 |
Pipe Material | Chrome Plated Brass |
Number of Heads | 2 |
Fitting Material | Chrome Plated Brass |
ADA Compliance | Yes |
ANSI Compliant | Yes |
Valve Material | Chrome Plated Brass |
Eyewash Covering | No |
Assembly | Assembled |
Description
Eyewash, Eye Wash and Shower Mounting Deck, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Pull Handle, Eye Wash Covering No, Assembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 2, Chrome, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (HK110)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- PROTOS Integral ARBORIST Helmet - Stars And Stripes (PROTOS-STSR)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CASLLF)
- SPEAKMAN Eye & Face Wash Stainless Steel Bowl Wall Mount System W/ P-Trap (SE-1050-PT)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1800-CA-TW)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- GLOBAL INDUSTRIAL Gravity Fed Portable Eyewash Station, 20 Gallon (708387)
- Speakman Eyewash Stations