Shop All Eyewash Stations
Speakman
Deck Mounted Eyewash Station No Bowl
Mfr # SE-573
Zoro # G7225784
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.437
- Width 8.187
- Color Chrome
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-573
- Zoro # G7225784
- UPC # 671252053894
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 19.437 |
Width | 8.187 |
Depth | 24-3/4" |
Head Dia. | 1-1/2" |
Fitting Size | 1/2" NPT Female |
Length | 19.44 |
Connection Size | 1/2" NPT Male |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Eyewash, Eye Wash and Shower Mounting Deck, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Swing, Eye Wash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- NATIONAL MARKER CO Roll of 500 Hazard Warning Vinyl Labels - Asbestos Free (VRC10)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-710-L-18597)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XL)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Plastic (SE-1100)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CASLLF)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW806)
- Speakman Eyewash Stations and Shower Equipment