Shop All Eyewash Stations
Speakman
Deck Mounted Eyewash Station No Bowl
Mfr # SE-570-LH
Zoro # G6229876
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Width 14.0
- Color Chrome
- Installation Type Counter Mounted
- Eye Wash and Shower Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-570-LH
- Zoro # G6229876
- UPC # 671252009839
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 7.5 |
Width | 14.0 |
Depth | 17.4375 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Male |
Length | 2.4 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2" NPT Male |
Spout Height (In.) | 0.0 |
Description
Eyewash, Eye Wash and Shower Mounting Deck, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Swing, Eye Wash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE BT100-40 2"X10YD IPG-IPG 24 (82835)
- BOGS FOOTWEAR Size 11 Men's Steel Rubber Boot, Black (69172-001 M 11)
- STI Pipe Collar, 4 In., For Plastic Pipe (LCC400)
- TASCO Replacement Pods, F/ Mfr. No. 2299, PR (101-22991)
- SPEAKMAN Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection (SE-1250-SPV)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-495)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- SPEAKMAN Eyewash Station in Blue (SE-4400)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- Speakman Eyewash Stations