Shop All Balancing Valves
This Product is Discontinued
Speakman
CPV-TP-PXE SentinelPro Thermostatic/Pressure Balanced Shower Valve (Discontinued)
Mfr # CPV-TP-PXE
Zoro # G1898769
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Brass
- Width 6.15
- Height 7.0
- Color Brass
- Length 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPV-TP-PXE
- Zoro # G1898769
- UPC # 671252142604
- Country of Origin China
- Category Balancing Valves
Dimensions
Width | 6.15 |
Height | 7.0 |
Length | 6.63 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2" |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
The SentinelPro CPV-TP-PXE Thermostatic Pressure Balance Shower Valve is our most advanced shower valve to date. Combining both pressure balance and thermostatic technology – the SentinelPro Shower Valve delivers superior protection against scalding or freezing water. The CPV-TP-PXE model features PEX F1960 Cold-Expansion inlet connections. thermostatic pressure balance valves feature solid brass bodies with integral stops allowing for water shut off for valve maintenance. The valves also include temperature limit stops which allow the user to set a maximum temperature level. The SentinelPro CPV-TP-PXE Valve is ASSE 1016 certified to perform at flow rates as low as 1.35 GPM, making these valves ideal for use with low flow shower heads down to 1.5 GPM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.