Shop All Hydraulic Control Valves
Speakman
CPT-T Sentinel Mark II Thermostatic Shower Valve
Mfr # CPV-T
Zoro # G1899399
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Width 5.92
- Finish Rough Brass
- Warranty 5 Year Limited
- For Use With Speakman Repair Part RPG05-0862 Check Stop Repair Group for T/P Shower Valve, RPG05-1121, TP Bonnet O-Ring Repair Part, RPG49-0013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CPV-T
- Zoro # G1899399
- UPC # 671252137129
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Height | 3.5 |
Width | 5.92 |
Length | 5.03 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2" |
Description
The Sentinel Mark II CPV-T Thermostatic Shower Valve uses thermostatic technology to blend hot and cold water perfectly ensuring a constant and safe temperature is delivered. The thermostatic element delivers superior protection against scalding. The CPV-T model features sweat & thread connections. thermostatic valves feature solid brass bodies with integral stops allowing for water shut off for valve maintenance. The valves also include temperature limit stops which allow the user to set a maximum temperature level. Sentinel Mark II Thermostatic Valves are ASSE 1016 certified to perform at flow rates as low as 1.35 GPM, making these valves ideal for use with low flow shower heads down to 1.5 GPM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.55 in OD (623B)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- LUBRIPLATE Clear, H-1/Food Grade Grease For Medium Speed Bearings PK40 (L0351-098)
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread (707001-0406)
- SPEAKMAN CPT-T-DV Sentinel Mark II Thermostatic Diverter Shower Valve (CPV-T-DV)
- CHIEF Hydraulic Steering Motor 9.76 Cid 4.2 Gpm, Sae 8 Ports, 2320 PSI, 254425 (254425)
- PARKER TWO-STAGE TORQUE MOTOR 1400-1950PSI 3.6V-DC HYDRAULIC SERVO VALVE (BD15AAAVD5)
- BAILEY HYDRAULICS Directional Control Valve 3 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port (228901)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- BVA HYDRAULICS MANIFOLD HEXAGON 5 NEEDLE VALVES W/BASE PLATE (FCMH6)
- DELTROL Deltrol Directional Control Catridge Valve 6 Gpm, 3000 PSI, 120 Vdc (452101)
- Speakman Hydraulic Control Valves