Shop All Shower & Bathtub Parts
Speakman
CPT-3001 Sentinel Mark II Shower Valve Trim
Mfr # CPT-3001
Zoro # G1899146
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RPG05-1126
- Finish Polished Chrome
- Length 6.644
- Color Chrome
- Material of Construction Stainless Steel, Brass & Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-3001
- Zoro # G1899146
- UPC # 671252149191
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6.644 |
Height | 7.063 |
Width | 7.063 |
Connection Size | 1-5/8 - 20 UN-2B; #8-32 UNC-2A |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
CPT-3001 Sentinel Mark II Shower Valve Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 6mm x 1/8" Male Universal (B06-U01ML)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 14)
- SPEAKMAN CPT-1183-BN Transfer Valve Trim (CPT-1183-BN)
- SPEAKMAN CPT-3401 Sentinel Mark II Diverter Shower Valve Trim (CPT-3401)
- SPEAKMAN Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination (SLV-1010-UNI-BN)
- SPEAKMAN Repair Part Diverter Valve Trim Repair Group CPT-1400-P (RPG10-0100-PC)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Handheld Shower 2.0 GPM (VSR-5000-E2)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- GROHE Thermo Element (47450000)
- Speakman Shower & Bathtub Parts