Shop All Shower & Bathtub Parts
Speakman
CPT-1401 Neo Diverter Shower Valve Trim
Mfr # CPT-1401
Zoro # G1898866
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
- Finish Polished Chrome
- Number of Holes 1
- Material of Construction Brass & Zinc
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-1401
- Zoro # G1898866
- UPC # 671252148040
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6.93 |
Width | 6.93 |
Height | 3.52 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
The CPT-1401 Neo Diverter Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit both our pressure balanced (PB) and thermostatic (T) valves. The Neo Diverter Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle and trim plate for enhanced durability. The Neo Diverter Shower Valve Trim coordinates with every fixture in the Neo Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strike , Stall Dr, F/Throw Latch (1411109)
- ZURN 3/4" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (34-20XLDUC)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- ZURN Cover Plate, 4 In. (P6900-CP4)
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- SPEAKMAN Sentinel Mark II S-1498-LH Exposed Shower (S-1498-LH)
- SPEAKMAN Repair Part Valve trim for 2 & 3 Valve Showers (RPG10-0072-PC)
- SPEAKMAN Repair Part Neo shower trim-chrome (RPG10-0093-PC)
- SPEAKMAN Neo SA-1002-MB Diverter Slide Bar (SA-1002-MB)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- KOHLER Round Shower Drain For Use W/ Plastic Pipe, Gasket Included (9132-BL)
- Speakman Shower & Bathtub Parts