Shop All Shower & Bathtub Parts
Speakman
CPT-1401-BN Neo Diverter Shower Valve Trim
Mfr # CPT-1401-BN
Zoro # G1898446
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
- Finish Brushed Nickel
- Material of Construction Brass & Zinc
- Number of Holes 1
- Length 6.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-1401-BN
- Zoro # G1898446
- UPC # 671252148057
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6.93 |
Width | 6.93 |
Height | 3.52 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
The CPT-1401-BN Neo Diverter Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit both our pressure balanced (PB) and thermostatic (T) valves. The Neo Diverter Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle and trim plate for enhanced durability. The Neo Diverter Shower Valve Trim coordinates with every fixture in the Neo Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (312-ABCP)
- LEGEND VALVE 3" X 3-1/2" BRASS NIPPLE (311-205)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES NG)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- SPEAKMAN VS-158-BN Versatile Hand Shower Hose (VS-158-BN)
- SPEAKMAN Pipe Cover, Stainless Steel, Vertical Type (VPC-2)
- SPEAKMAN Shower Arm, Brass, 12", Polished Chrome (S-2581)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- SPEAKMAN Neo CPT-1001-ORB Shower Valve Trim (CPT-1001-ORB)
- SPEAKMAN CPT-1183-BN Transfer Valve Trim (CPT-1183-BN)
- KOHLER Assembly-Side Spray (1085211-SN)
- Speakman Shower & Bathtub Parts