Shop All Shower & Bathtub Parts
Speakman
CPT-12001 Echo Shower Valve Trim
Mfr # CPT-12001
Zoro # G1899128
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With RPG05-1125, RPG48-0050, Speakman Echo RPG48-20993 Replacement Shower Valve Set Screw
- Finish Polished Chrome
- Number of Holes 2
- Color Chrome
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-12001
- Zoro # G1899128
- UPC # 671252143977
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3.5 |
Width | 7.0 |
Height | 7.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Connection Size | #8-32 UNC-2A |
Description
The CPT-12001 Echo Shower Valve Trim was designed to perfectly pair with our pressure balanced valve. Featuring a clean, refined design – this valve trim is ideal for modern and transitional bathrooms alike. Both the handle and trim plate have been constructed of solid metal to provide exceptional durability. Mounting plate and seals are included for an easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual Single Hole Mount, Straight Spout Bathroom Faucet (K-14402-4A-CP)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS01212)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Cold, Polished Chrome (CS-19007C)
- SPEAKMAN Repair Part Neo shower trim-chrome (RPG10-0093-PC)
- SPEAKMAN Comm&er SC-1230-LH Exposed Two Handle Shower (SC-1230-LH)
- SPEAKMAN Neo CPT-1001-ORB Shower Valve Trim (CPT-1001-ORB)
- SPEAKMAN Neo VS-118-MB Diverter Shower Diverter (VS-118-MB)
- SPEAKMAN Comm&er SC-1240-LH Exposed Two Handle Shower (SC-1240-LH)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Handheld Shower 2.0 GPM (VSR-5000-E2)
- ANZZI Veil 74 in. x 34 in. Frosted Glass Shower Screen in Brushed Gold (SD-AZFL06001BGF)
- Speakman Shower & Bathtub Parts