Shop All Shower & Bathtub Parts
Speakman
CPT-1183 Transfer Valve Trim
Mfr # CPT-1183
Zoro # G1899295
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Length 6.813
- Color Chrome
- Material of Construction Plastic & Metal
- Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-1183
- Zoro # G1899295
- UPC # 671252148477
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6.813 |
Width | 2.75 |
Height | 4.375 |
Spout Height (In.) | 0.0 |
Connection Size | 8-32 THREAD |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Our CPT-1183 Transfer Valve is an easy and stylish way to transition water in your shower. Its sleek and simple design is compatible with any bathroom’s appearance. The solid-metal handle will endure endless operation with ease. Plus a brass valve allows you to be confident in what you place behind your shower wall. Our Transfer Valve is available in Polished Chrome and Brushed Nickel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10801A)
- MOEN 0.5 gpm Spray Outlet, 15/16"-27 Thread Size, Chrome, Brass (52602)
- CHICAGO FAUCET Spout End (K3JKABCP)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT03412S)
- SPEAKMAN CPT-1183-BN Transfer Valve Trim (CPT-1183-BN)
- SPEAKMAN Neo VS-118-MB Diverter Shower Diverter (VS-118-MB)
- SPEAKMAN Comm&er SC-1230-LH Exposed Two Handle Shower (SC-1230-LH)
- SPEAKMAN Vacuum Breaker, Metal, In-Line Type (VS-117)
- SPEAKMAN Shower Hose, SS, 69", Polished Chrome (VS-145)
- SPEAKMAN CPT-12001 Echo Shower Valve Trim (CPT-12001)
- ZENNA HOME Shower Lnr Wht Light Wt (PE71145W)
- Speakman Shower & Bathtub Parts