Shop All Handles, Levers & Controls
Speakman
CPT-1124 Kubos Transfer Valve Trim
Mfr # CPT-1124
Zoro # G1899094
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Number of Holes 1
- Height 5.25
- Number of Handles 1
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-1124
- Zoro # G1899094
- UPC # 671252142871
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 5.25 |
Width | 4.0 |
Length | 2.04 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
The CPT-1124 Kubos Transfer Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to work with our two-way diverter valve (CPV-TV). The Kubos Transfer Valve Trim gives you the ability to transition water between two shower fixtures in your shower. A solid metal handle provides years of maintenance free durable operation. Kubos Transfer Valve Trim is available in both polished chrome and brushed nickel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N112012)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type DWV (V 40010)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (K11-4000)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 240/60, 220/50)
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- SPEAKMAN Cross Handle 2 Hole Rough Chrome Plated (SC-5811-RCP)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123-MB)
- SPEAKMAN Speakman SC-5811-RCP Commander® Service Sink Faucet, Cross Handles (SC-5811-RCP)
- SPEAKMAN CPT-1121-MB Lura Transfer Valve Trim in Matte Black (CPT-1121-MB)
- MOEN Handle Kit, 116628ORB (116628ORB)
- Speakman Kitchen Faucets & Accessories