Shop All Handles, Levers & Controls
Speakman
CPT-1123 Lura Transfer Valve Trim
Mfr # CPT-1123-MB
Zoro # G1899189
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Faucet Finish Matte Black
- Color Black
- ADA Compliant No
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CPT-1123-MB
- Zoro # G1899189
- UPC # 671252138508
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.283 |
Length | 5.433 |
Width | 0.2 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Transfer Valve Trim carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The trim is compatible with the two-way diverter valve (CPV-TV) to easily transition water between two shower fixtures. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON STBC Long T-Bolt Clamp, 12.75 to 13.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1320L)
- TECHNIFIT Fitting, PTC, Union, Brass, 12mm (B12MU)
- ELKAY Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (GECR25211)
- MUSTEE Laundry Tub, 33x23x25 (14)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123)
- SPEAKMAN CPT-1121-MB Lura Transfer Valve Trim in Matte Black (CPT-1121-MB)
- SPEAKMAN Cross Handle Repair Kit, 3-1/2" x 5-1/2" for Speakman Faucets (RPG04-0323-PC)
- SPEAKMAN Sentinel Mark II Shower Valve Lever Handle Polished Chrome (RPG04-0296-PC)
- SPEAKMAN CPT-1123-BBZ Lura Transfer Valve Trim (CPT-1123-BBZ)
- SPEAKMAN Cross Handle 2 Hole Rough Chrome Plated (SC-5811-RCP)
- MOEN Handle Kit, 131109BN (131109BN)
- Speakman Handles, Levers & Controls