Shop All Handles, Levers & Controls
Speakman
CPT-1123-BBZ Lura Transfer Valve Trim
Mfr # CPT-1123-BBZ
Zoro # G1898638
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Brushed Bronze
- ADA Compliant No
- Number of Handles 1
- Valve Type Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-1123-BBZ
- Zoro # G1898638
- UPC # 671252138478
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.283 |
Width | 0.2 |
Length | 5.433 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Transfer Valve Trim carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The trim is compatible with the two-way diverter valve (CPV-TV) to easily transition water between two shower fixtures. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its brilliant brushed texture over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- MILTON 10 PK PTC Tee Union, 1/4" OD, PK10 (2210-1)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222148)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- SPEAKMAN Cross Handle 2 Hole Rough Chrome Plated (SC-5811-RCP)
- SPEAKMAN Speakman SC-5811-RCP Commander® Service Sink Faucet, Cross Handles (SC-5811-RCP)
- SPEAKMAN Cross Handle Kit, Polished Chrome, Metal (A-CROSS)
- SPEAKMAN CPT-1121-MB Lura Transfer Valve Trim in Matte Black (CPT-1121-MB)
- SPEAKMAN CPT-1124 Kubos Transfer Valve Trim (CPT-1124)
- SPEAKMAN CPT-1110 Neo Transfer Valve Trim (CPT-1110)
- MOEN Handle Cover (1972W)
- Speakman Kitchen Faucets & Accessories