Shop All Handles, Levers & Controls
Speakman
CPT-1121-MB Lura Transfer Valve Trim in Matte Black
Mfr # CPT-1121-MB
Zoro # G1898717
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Number of Handles 1
- Faucet Finish Matte Black
- Number of Holes 1
- Material of Construction Brass & Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CPT-1121-MB
- Zoro # G1898717
- UPC # 671252155017
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 4 |
Width | 4 |
Length | 3.375 |
Hose Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Transfer Valve Trim with cross handle carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The trim is compatible with the two-way diverter valve (CPV-TV) to easily transition water between two shower fixtures. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ZORO SELECT PVC Socket Cap, Hub, 4 in Pipe Size (1WKK9)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, Steel (CN32)
- KOHLER Flush Valve Kit (1309117)
- SPEAKMAN Cross Handle 2 Hole Rough Chrome Plated (SC-5811-RCP)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123-MB)
- SPEAKMAN Cross Handle Kit, Polished Chrome, Metal (A-CROSS)
- SPEAKMAN Sentinel Mark II Shower Valve Lever Handle Polished Chrome (RPG04-0296-PC)
- SPEAKMAN Speakman SC-5811-RCP Commander® Service Sink Faucet, Cross Handles (SC-5811-RCP)
- SPEAKMAN Cross Handle Repair Kit, 3-1/2" x 5-1/2" for Speakman Faucets (RPG04-0323-PC)
- ENERPAC Handle (Y402070)
- Speakman Handles, Levers & Controls