Shop All Handles, Levers & Controls
Speakman
CPT-1110 Neo Transfer Valve Trim
Mfr # CPT-1110
Zoro # G1899240
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- ADA Compliant No
- Height 2.283
- Number of Holes 1
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CPT-1110
- Zoro # G1899240
- UPC # 671252142772
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.283 |
Length | 5.433 |
Width | 0.254 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
The CPT-1110 Neo Transfer Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to work with our two-way diverter valve (CPV-TV). The Neo Transfer Valve Trim gives you the ability to transition water between two shower fixtures in your shower. A solid metal handle provides years of maintenance free durable operation. Neo Transfer Valve Trim is available in polished chrome, brushed nickel and matte black.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Made to Match 30" Brass Shower Slide Bar, Chrome (K183A1)
- COMPONENT HARDWARE Rplacement Twist Handle Assmbly 12" Long (D50-0001)
- KOHLER 0.5 gpf, Polished Chrome, Single Flush, Urinal Flushometer (K-76318-CP)
- THRIFCO PLUMBING 3/4 X 1/8 Inch Brass Reducer Coupling (5318035)
- SPEAKMAN CPT-1110-BN Neo Transfer Valve Trim (CPT-1110-BN)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123-MB)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123)
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- SPEAKMAN CPT-1123-BBZ Lura Transfer Valve Trim (CPT-1123-BBZ)
- SPEAKMAN Cross Handle 2 Hole Rough Chrome Plated (SC-5811-RCP)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-AF)
- Speakman Handles, Levers & Controls