Shop All Handles, Levers & Controls
Speakman
CPT-1110-BN Neo Transfer Valve Trim
Mfr # CPT-1110-BN
Zoro # G1898629
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Faucet Finish Brushed Nickel
- Height 2.283
- Number of Handles 1
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CPT-1110-BN
- Zoro # G1898629
- UPC # 671252142802
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.283 |
Length | 5.433 |
Width | 0.254 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
The CPT-1110-BN Neo Transfer Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to work with our two-way diverter valve (CPV-TV). The Neo Transfer Valve Trim gives you the ability to transition water between two shower fixtures in your shower. A solid metal handle provides years of maintenance free durable operation. Neo Transfer Valve Trim is available in polished chrome, brushed nickel and matte black.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE15)
- MOEN Summit Towel Ring in Brushed Nickel (YB6386BN)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- DANCO TUB SPOUT BN 6"" (9D00010316)
- SPEAKMAN CPT-1110 Neo Transfer Valve Trim (CPT-1110)
- SPEAKMAN CPT-1121-MB Lura Transfer Valve Trim in Matte Black (CPT-1121-MB)
- SPEAKMAN Cross Handle Kit, Polished Chrome, Metal (A-CROSS)
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- SPEAKMAN Speakman SC-5811-RCP Commander® Service Sink Faucet, Cross Handles (SC-5811-RCP)
- SPEAKMAN Cross Handle Repair Kit, 3-1/2" x 5-1/2" for Speakman Faucets (RPG04-0323-PC)
- KOHLER Artifacts Transfer Vlv Trim, Cross (T72770-3-2MB)
- Speakman Kitchen Faucets & Accessories