Shop All Eyewash Stations
Speakman
Counter/Deck-Mounted Eyewash Station
Mfr # SE-565
Zoro # G1377866
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Counter/Deck
- Color Chrome
- For Use With Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG20-1720-RCP 1/2" volume control valve, Speakman Repair Part RPG20-1962 Panic bar, valve & handle, Speakman Repair Part RPG42-0087-PLAS SE-505/506 Spray Head Repair Group (2 each), Speakman Select Series SE-505 Eyewash Stainless Steel Bowl Wall Mount System, Speakman Repair Part 32-0171 2-1/2 In. Long Threaded Brass 1/4 In. #20, Brass Washer, Cover Plate
- Length 8.75
- Installation Type Counter Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-565
- Zoro # G1377866
- UPC # 671252009792
- Country of Origin China
- Category Eyewash Stations
Dimensions
Length | 8.75 |
Width | 14.0 |
Height | 4.25 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2" NPT Female |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Select Series emergency eye washes feature a unique panic bar activator on top of the unit, making them easy to find and allows for either right or left hand activation. The soft aerated sprays allow users to comfortably flush their eyes for the ANSI recommended 15 minutes. The Select Series SE-505 Eyewash Stainless Steel Bowl Counter Mount System is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (CCT2-06-XXL)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-394)
- SE-KURE Indoor Wide View Domevex Z Bkt, 24 (SCVI-24Z-5DP)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8-4WH)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 16 gal., 0.5 gpm (G1540HTR)
- Speakman Eyewash Stations and Shower Equipment