Shop All Stainless Steel Pipe Fittings
Speakman
Connector, Swivel Type
Mfr # VS-120-PC
Zoro # G4807280
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Type Swivel
- For Use With Mfr. Model Number VS-100-PC, VS-3011-E2, VS-3014-E2
- Connection Type Threaded Pipe
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-120-PC
- Zoro # G4807280
- UPC # 00671252051821
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Height | 2.0 |
Width | 0.5 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Length | 2.75 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Connection Size | 1/2 In. NPTF |
Description
Connector, For Use With Grainger Item Number 48U693, 48U694, 48U884, For Use With Mfr. Model Number VS-100-PC, VS-3011-E2, VS-3014-E2, Fits Brand Speakman, Swivel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Round Valve Box, 10" Body and Green Lid (M06010)
- ZORO SELECT Branch Tee, Low Lead Brass, 1000 psi (704045-0406)
- HONEYWELL THERMAL SOLUTIONS L91B1035 Pressuretrol W/Adj (L91B1035)
- ZORO SELECT 1" NPT x Female NPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000004)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Tee (2UA32)
- PARKER 1/8" BSPP 316 SS Hollow Hex Plug (VSTI1/8ED71)
- ZORO SELECT 1-1/4" FNPT SS Half Coupling (4381035660)
- LEGEND VALVE 1-1/2" x 3-1/2" 316 SS NIPPLE (316-145)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 3" L (ZUSA-PF-1397)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU1)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 40 (4381015870)
- Speakman Fittings