Shop All Utility Sink Faucets
This Product is Discontinued
Speakman
Comm&er SC-5811-RCP-SH Service Sink Faucet W/ 5' Vinyl Hose&Wall Hook (Discontinued)
Mfr # SC-5811-RCP-5H
Zoro # G1892505
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Chrome
- Height 0.0
- Width 0.0
- For Use With Speakman Repair Part RPG04-0323-PC Cross Handle with Indexes & Sleeves, Speakman Repair Part RPG05-0520 Vacuum Breaker Hub Repair Kit, Speakman Repair Part RPG05-0532-CA Hot side ceramic cartridge, Short Perfect Valve - Blue - CCC
- Length 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SC-5811-RCP-5H
- Zoro # G1892505
- UPC # 671252008108
- Country of Origin China
- Category Utility Sink Faucets
Dimensions
Height | 0.0 |
Width | 0.0 |
Length | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2 In. NPSM |
Shower Head Face Diameter | 0.0 |
Description
Commander SC-5811-RCP-SH Service Sink Faucet with 5' Vinyl Hose and Wall Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.