Shop All Shower & Bathtub Parts
Speakman
Comm&er SC-1240-LH Exposed Two Handle Shower
Mfr # SC-1240-LH
Zoro # G1899444
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Speakman Repair Part RPG04-0323-PC Cross Handle with Indexes & Sleeves, Short Red Perfect Valve RPG05-0532, Speakman Repair Part RPG05-0533-CA Cold side ceramic cartridge
- Finish Polished Chrome
- Number of Holes 4
- Color Chrome
- Length 17.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SC-1240-LH
- Zoro # G1899444
- UPC # 671252145858
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 17.0 |
Height | 37.0 |
Width | 6.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 44198 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
The Commander SC-1230-LH Exposed Two Handle Shower has been engineered to deliver a complete and versatile bathing experience in both indoor and outdoor environments. Featuring an extended, exposed shower arm that's compatible with any Rain Shower Head - this fixture optimizes water flow to deliver an authentic, rain-like experience. This system features 1/4 turn ceramic cartidges to ensure drip free performance and vandal-resistant cross handles with color-coded indexes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- PARKER 1/4" MNPT 316 SS Hex Nipple (4-4 MHN-SS)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- RIDGID Cordless Press Tool Kit, CycleTime, 8sec (RP351)
- SPEAKMAN Neo CPT-1000-UNI-MB Universal Shower Valve Trim (CPT-1000-UNI-MB)
- SPEAKMAN CPT-3401 Sentinel Mark II Diverter Shower Valve Trim (CPT-3401)
- SPEAKMAN Comm&er SC-1230-LH Exposed Two Handle Shower (SC-1230-LH)
- SPEAKMAN Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination (SLV-1010-UNI-BN)
- SPEAKMAN Lura Diverter Shower Valve Trim (CDCPT25403PN)
- SPEAKMAN Kubos SA-2402 Slide Bar (SA-2402)
- KOHLER Artifacts Shower Arm & Flange (72775-2MB)
- Speakman Shower & Bathtub Parts