Shop All Shower & Bathtub Parts
Speakman
Comm&er SC-1230-LH Exposed Two Handle Shower
Mfr # SC-1230-LH
Zoro # G1899487
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Speakman Repair Part RPG02-0141-PC Utility Sink Trim Collar, Speakman Repair Part RPG04-0323-PC Cross Handle with Indexes & Sleeves, Short Red Perfect Valve RPG05-0532
- Finish Polished Chrome
- Material of Construction Brass & Stainless Steel
- Color Chrome
- Number of Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SC-1230-LH
- Zoro # G1899487
- UPC # 671252145841
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 17.0 |
Height | 37.0 |
Width | 6.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Connection Size | 44198 |
Spout Length (In.) | 0.0 |
Description
The Commander SC-1230-LH Exposed Two Handle Shower has been engineered to deliver a complete and versatile bathing experience in both indoor and outdoor environments. Featuring an extended, exposed shower arm that's compatible with any Rain Shower Head - this fixture optimizes water flow to deliver an authentic, rain-like experience. This system features 1/4 turn ceramic cartidges to ensure drip free performance and vandal-resistant cross handles with color-coded indexes. The Commander Exposed Two Handle Shower comes complete with supply lines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem 9S-4H/C Sterling Clamshel (17469B)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 14)
- JONES STEPHENS Plastic Hanger Tape, 3/4"x100ft, Disp Box (H21101)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- SPEAKMAN Comm&er SC-1240-LH Exposed Two Handle Shower (SC-1240-LH)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- SPEAKMAN Neo SA-1002-MB Diverter Slide Bar (SA-1002-MB)
- SPEAKMAN Neo VS-118-MB Diverter Shower Diverter (VS-118-MB)
- SPEAKMAN Neo CPT-1000-UNI-MB Universal Shower Valve Trim (CPT-1000-UNI-MB)
- AMERICAN STANDARD Slide Bar 24" (1660.225.002)
- Speakman Shower & Bathtub Parts