Shop All Showerhead and Tub Accessories
Speakman
Commander Exposed Shower w/Cross Handles
Mfr # SC-1220-1-AF
Zoro # G4081259
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rough Chrome Plated
- Material of Construction Brass
- Color Chrome
- For Use With Speakman Repair Part RPG04-0323-PC Cross Handle with Indexes & Sleeves, Speakman Repair Part RPG05-0532-CA Hot side ceramic cartridge, Speakman Icon S-2251 Shower Head
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SC-1220-1-AF
- Zoro # G4081259
- UPC # 671252024955
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 8.25 |
Width | 9.25 |
Height | 24.94 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 IN-14 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 3.63 |
Spout Height (In.) | 0.0 |
Description
Commander Exposed Shower w/Cross Handles
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV10050STE)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.0)
- EVERPURE Filter Head Assembly, Twin, 3/4 In (EV927222-75)
- STEAMSPA Complete Essentials Installation Kit (STMKIT)
- SPEAKMAN Pop-Up Shower Arm Diverter (VS-111)
- SPEAKMAN Neo VS-122-MB Holder (VS-122-MB)
- SPEAKMAN Sentinental Valve Block Assemb (G05-0218-MO)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14051)
- Speakman Showerhead and Tub Accessories