Shop All Shower Faucets
Speakman
Commander Exposed Shower, 1.75gpm
Mfr # SC-1210-AF-E175
Zoro # G906146601
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Length 7
- Width 6
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SC-1210-AF-E175
- Zoro # G906146601
- UPC # 671252170768
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 7 |
Width | 6 |
Height | 24 |
Details
Item | 2-Handle Exposed Shower |
Color | Polished Chrome |
Material | Brass |
Weight | 12.3 |
Description
The SC-1210-AF-E175 is an exposed chrome plated brass shower with polished chrome plated brass risers and gooseneck. The SC-1210-AF-E175 features 1/4 turn ceramic cartridges and four-arm cross handles with color-coded indexes. The valve body is reversible on 6 In. centers. Included with the SC-1210-AF is an S-2272-E175 showerhead.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-756)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- ZORO SELECT 2" x 1" Butt Weld T304 SS Concentric Reducer (V31W2.0X1.0)
- FOUNDATIONS Changing Station Liners, Non-Waterproof, PK500 (036-NWL)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- Speakman Shower Faucets