Shop All Showerheads and Tub Faucets
Speakman
Commader Exposed Shower
Mfr # SC-1220-2-AF
Zoro # G4081283
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cross Handles, 1/4 Turn Ceramic Cartridges
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant No
- Finish Rough Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SC-1220-2-AF
- Zoro # G4081283
- UPC # 671252004988
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 24.94 |
Width | 9.25 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 IN-14 |
Length | 8.25 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 2.75 |
Description
Commader Exposed Shower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Couplings, Copper (9001250)
- ZORO SELECT Concentric Reducer, 4" x 2", 1000 psi (0390028629)
- B & K Clevis Hanger Galv 1/2 (G65-050HC)
- MOEN Brushed gold air switch (AS-4201-BG)
- SPEAKMAN Sentinel Mark II S-1495-2-AF Exposed Shower with Showerhead (S-1495-2-AF)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- SPEAKMAN Exposed Shower System S-2252 (S-1590-AF-2)
- SPEAKMAN Wall Mounted, Exposed Shower, Stainless Steel, Wall (S-1590-AF)
- SPEAKMAN Wall, Hand Shower, Brushed Nickel (VS-1240-BN)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U231X)
- Speakman Showerheads and Tub Faucets