Shop All Combination Units
Speakman
Combo SS Emergency Shower/SS Bowl/Eyewash W/ Hand & Foot Activator
Mfr # SE-623-HFO
Zoro # G2865566
Free Shipping & Returns
$3,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 93.75
- Color Chrome
- Flow Rate 20 GPM @ 30 PSI
- Shower Spray Head Diameter 8
- Length 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SE-623-HFO
- Zoro # G2865566
- UPC # 671252047787
- Country of Origin China
- Category Combination Units
Dimensions
Height | 93.75 |
Shower Spray Head Diameter | 8 |
Length | 31.5 |
Width | 14.88 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Inlet Pipe Size | 1.25 In. NPT |
Spout Length | 0 |
Description
Traditional Series Combination Stainless Steel shower & eye/face wash units feature a combination eye/face wash with two aerated sprays and a round bowl combined on a stainless steel stanchion with a stainless steel high performance showerhead that is activated by a stainless steel pull rod. The combination shower is compliant to the ANSI/ISEA Z358.1 standard & OSHA.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70259)
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- HY-KO 3In White Vinyl Letter D, 10PK (A30514)
- SPEAKMAN SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker (SE-927-VB)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- SPEAKMAN Eyesaver SEF-1800 Eyewash Faucet (SEF-1800)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304D2TL)
- Speakman Eyewash Stations and Shower Equipment