Shop All Combination Units
Speakman
Comb Eyewash Sensor Faucet Tepid H2O
Mfr # SEF-1815-TW
Zoro # G1377218
product price: $2,410.99
/ea
Free Shipping & Returns
$2,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Color Chrome & Yellow
- Activation Type Sensor
- Flow Rate 2.8 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1815-TW
- Zoro # G1377218
- UPC # 671252050305
- Country of Origin China
- Category Combination Units
Dimensions
Height | 9.5 |
Shower Spray Head Diameter | 0 |
Length | 7.0 |
Width | 8.0 |
Spout Height (In.) | 5.25 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1/2 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length | 5.5 |
Description
Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1815-TW Batt. Op. Sensor Eyewash Faucet with Under-counter Mixing Valve & Manual Override and Eyewash TMV is a battery powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1815-TW includes an under counter faucet mixing valve, manual override and SE-370 thermostatic mixing valve for the eyewash. The SEF-1815-TW is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Emergency Shower Tester, White (8ND03)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- MIH INTERNATIONAL M-Brace 20R Knee Wrap - Blue - Size Regular (20R)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, Large (8386)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- SPEAKMAN Shower and Eyewash Station, SS (SE-626)
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- SPEAKMAN Sf T-Zn Decont.Stat Opn Vlv400 (SE-609)
- SPEAKMAN Drench Shower with Face/Eyewash, Green (SE-1200)
- SPEAKMAN Batt. Op. Sensor Eyewash Faucet W/ Under-counter Mixing Valve (SEF-1812)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909)
- Speakman Combination Units