Shop All Combination Units
Speakman
Comb Eyewash Sensor Faucet Tepid H2O
Mfr # SEF-1812-TW
Zoro # G1377166
product price: $2,210.99
/ea
Free Shipping & Returns
$2,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Color Chrome & Yellow
- Activation Type Pull
- Flow Rate 2.8 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1812-TW
- Zoro # G1377166
- UPC # 671252050244
- Country of Origin China
- Category Combination Units
Dimensions
Height | 9.5 |
Shower Spray Head Diameter | 0 |
Width | 8.0 |
Length | 7.0 |
Spout Height (In.) | 5.25 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1/2 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length | 5.5 |
Description
Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1812-TW Batt. Op. Sensor Eyewash Faucet with Under-counter Mixing Valve and Eyewash TMV is a battery powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1812-TW includes an under counter faucet mixing valve and SE-370 thermostatic mixing valve for the eyewash. The SEF-1812-TW is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MGG-03-M)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, Anhydrous Ammonia, Landscape, 10PK (OS-DS-D-35-L-1993-10PK)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, XL (KCi5FN-05-XL)
- SPEAKMAN Eyesaver Classic SEF-1800-CA-SL Single Lever Eyewash Faucet (SEF-1800-CA-SL)
- SPEAKMAN Eyesaver SEF-9200 Service Sink Eyewash Attachment (SEF-9200)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- HUGHES SAFETY SHOWERS Wall Mounted Eyewash Station Stainless Steel (L33GS34G)
- Speakman Combination Units