Shop All Combination Units
Speakman
Comb Eyewash Sensor Faucet 8In
Mfr # SEF-1822
Zoro # G1377069
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Color Chrome & Yellow
- Activation Type Pull
- Flow Rate 2.8 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1822
- Zoro # G1377069
- UPC # 671252039478
- Country of Origin China
- Category Combination Units
Dimensions
Height | 9.5 |
Shower Spray Head Diameter | 0 |
Length | 7.0 |
Width | 8.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 5.25 |
Inlet Pipe Size | 1/2 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length | 5.5 |
Description
Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1822 AC Op. Sensor Eyewash Faucet with Under-counter Mixing Valve is an AC powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1822 includes an under counter faucet mixing valve. The SEF-1822 is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- TOUGH DUCK Bib Overalls, Black, Size 38x32 In. (791016)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 6 inch Height, 9 in Width, Poly (17774-41-6000)
- NMC Universal Cone Adapter Orange (UCAO)
- SPEAKMAN Eyesaver SEF-18100 Battery Powered Sensor Eyewash Faucet (SEF-18100)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Drench Shower with Face/Eyewash, Green (SE-1200)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet & 1070 TMV (SEF-18100-TMV)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- BRADLEY Safety Shower and Eyewash (S19314UU)
- Speakman Combination Units