Shop All Combination Units
Speakman
Comb Eyewash Sensor Faucet 4In
Mfr # SEF-1815
Zoro # G1377297
product price: $1,522.99
/ea
Free Shipping & Returns
$1,522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.5
- Color Chrome & Yellow
- Activation Type Pull
- Flow Rate 2.8 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-1815
- Zoro # G1377297
- UPC # 671252039522
- Country of Origin China
- Category Combination Units
Dimensions
Height | 9.5 |
Shower Spray Head Diameter | 0 |
Width | 8.0 |
Length | 7.0 |
Spout Height (In.) | 5.25 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1/2 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length | 5.5 |
Description
Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1815 Batt. Op. Sensor Eyewash Faucet with Under-counter Mixing Valve & Manual Override is a battery powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1815 includes an under counter faucet mixing valve and manual override. The SEF-1815 is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- GUARDIAN EQUIPMENT Lanyard Leg Sgl 6Ft Shk Absorb (01220)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, S, Black, PR (CXG-L5-L)
- EAGLE MFG 74 Gallon Capacity, Folding Spill Containment Berm, Yellow (T8006FS)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Speakman Optimus„¢ Combination Emergency Shower & Eye/Face Wash, All Stainless Steel, SE-1255 (SE-1255)
- SPEAKMAN Speakman SE-626 Safe-T-Zone® Stainless Steel Series Combination Station (SE-626)
- SPEAKMAN Batt. Op. Sensor Eyewash Faucet W/ Under-counter Mixing Valve (SEF-1812)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- Speakman Combination Units