Shop All Shower Heads
Speakman
Classic Shower Head
Mfr # S-2253-E2-BP
Zoro # G804661138
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Length 2.81
- Width 2.25
- Height 3.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2253-E2-BP
- Zoro # G804661138
- UPC # 671252131295
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.81 |
Width | 2.25 |
Height | 3.56 |
Details
Color | Polished Chrome |
Material | Brass |
Weight | 0.4 |
Description
Don't let looks deceive you. Although the Speakman Classic S-2253-E2-BP Shower Head features a sleek, compact design - we've expertly engineered it to pack a punch. Equipped with 4 powerful jets, the Classic delivers 32 full-coverage sprays that can be infinitely adjusted by rotating the handle. Choose between Intense, Full, and Drench spray patterns. Plus it's available in a Polished Chrome finish that offers exceptional protection against corrosion. The Classic High-Pressure Shower Head is easy to install and features a WaterSense Certified 2.0 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 26AB)
- BLACK SWAN PTFE Tape-Green Oxygen-U.S.A. 3/4"X520" (02164)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-002-1N)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- SPEAKMAN Shower Head, 1.50 gpm, Chrome, 9-13/64" H (VS-2272-E15)
- SPEAKMAN Kubos S-5001-MB-E15 Exhilaration Shower Head (S-5001-MB-E15)
- SPEAKMAN wall, Shower Head, Blue & Polished Chrome, Wall (S-4000-E15)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (52680-CZ)
- Speakman Bathtub Faucets & Accessories