Shop All Kitchen Faucets
Speakman
Chelsea SB-2141 Single Handle Pull Down Kitchen Faucet
Mfr # SB-2141
Zoro # G1892450
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant Yes
- Width 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2141
- Zoro # G1892450
- UPC # 671252144745
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 2.28 |
Connection Size | 44263 |
Height | 16.35 |
Length | 11.13 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 19.0 |
Spout Height (In.) | 16.35 |
Spout Length (In.) | 11.13 |
Description
The Chelsea SB-2141 Kitchen Faucet features an elegant, traditional silhouette that will coordinate with any kitchen décor. Featuring a solid low lead brass construction and 1/4 turn ceramic handle this fixture offers exceptional durability along with a drip free performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- KOHLER Diverter Assembly (1262200)
- PARKER Nut, Carbon Steel, Comp, 1/4In (4NU4-S)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - SS (SBS-1043-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- SPEAKMAN Chelsea SB-2141-BN Kitchen Faucet (SB-2141-BN)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (312-ABCP)
- Speakman Kitchen Faucets