Shop All Kitchen Faucets
Speakman
Chelsea SB-2141-BN Kitchen Faucet
Mfr # SB-2141-BN
Zoro # G1892146
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Brushed Nickel
- Number of Handles 1
- ADA Compliant Yes
- Connection Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-2141-BN
- Zoro # G1892146
- UPC # 671252144752
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Connection Size | 3/8" |
Height | 16.35 |
Width | 2.28 |
Length | 11.13 |
Hose Length (In.) | 19.0 |
Spout Height (In.) | 16.35 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 11.13 |
Description
The Chelsea SB-2141-BN Kitchen Faucet features an elegant, traditional silhouette that will coordinate with any kitchen décor. Featuring a solid low lead brass construction and 1/4 turn ceramic handles this fixture offers exceptional durability along with a drip free performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038M044)
- LEGEND VALVE 1/2" X 2" GALVANIZED NIPPLE (356-062E)
- ZORO SELECT 2" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP200-4)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043-BRB)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- Speakman Kitchen Faucets & Accessories