Shop All Shower Heads
Speakman
Chelsea S-3011-BN-E175 Low Flow Shower Head
Mfr # S-3011-BN-E175
Zoro # G7745824
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 1.75 gpm
- Length 4.78
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3011-BN-E175
- Zoro # G7745824
- UPC # 671252126659
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.78 |
Width | 4.5 |
Height | 3.5 |
Face Dia. | 4-1/2" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 IN - 14 NPT |
Depth | 3-1/2" |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.5 |
Description
Influenced by elements of both Victorian and modern design - the Speakman Chelsea S-3011-BN-E175 Low Flow Shower Head exists to bring style and sophistication to your bathroom. Featuring 45 individual sprays paired with 12 center massage jets, the Chelsea Shower Head has been intricately engineered to deliver a versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. This fixture features a corrosion-resistant finish with a WaterSense Certified 1.75 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT SS Cross (4381037800)
- KOHLER Square 24 Grab Bar (23295-BL)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (7221490)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB3)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- SPEAKMAN Kubos Hand Shower Wand (VS-3023-MB)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- SPEAKMAN Shower Head, 1.50 gpm, Chrome, 9-13/64" H (VS-2272-E15)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- DELTA Universal Showering Components H2Okinetic 5-Setting Traditional Raincan Shower Head (52669)
- Speakman Bathtub Faucets & Accessories