Shop All Washers & Washer Kits
Speakman
Chamber Washer Kit
Mfr # RPG45-0021
Zoro # G3629739
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Washers & Washer kits
- For Use With Speakman S-4100 Metering Faucet with Lever Handles, Speakman S-4122 Metering Faucet with Lever Handles, Speakman S-4125 Metering Faucet with Lever Handles, Speakman S-4126 Metering Faucet with Lever Handles, Speakman S-4127 Metering Faucet with Lever Handles
- Width 0.0
- Number of Holes 0
- Height 0.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG45-0021
- Zoro # G3629739
- UPC # 671252015465
- Country of Origin China
- Category Washers & Washer Kits
Dimensions
Width | 0.0 |
Height | 0.0 |
Length | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Repair Part RPG45-0021 Metering Chamber & Washer Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL Faucet Outlet Adapter, 15/16 in -27, 55/64 in -27 Thread Size, Acetal, Plastic (5511105)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- NIBCO 1" NOM C Copper Union (C733 1)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- SPEAKMAN Replacement Drain Washer (45-0615)
- SPEAKMAN Seat Washers And Screws, Chrome (RPG45-0033)
- CHICAGO FAUCET Spacer Washer, For Use w/Chicago Faucets (555-313JKNF)
- THRIFCO PLUMBING 1-1/2 Inch Rubber Slip Joint Washer, 4/pack (4400530)
- CHICAGO FAUCET Washer, 50-036JKNF (50-036JKNF)
- PLUMB PAK Slip Joint Washer 1-1/4 (PP25516)
- CHICAGO FAUCET Escutcheon Sealing Washer (888-026JKNF)
- Speakman Washers & Washer Kits