Shop All Showerheads and Tub Faucets
Speakman
Ceiling Mount Shower Arm, Brshd Nckl, 7"
Mfr # S-2580-BN
Zoro # G4081137
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Finish Brushed Nickel
- Height 2.25
- Width 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2580-BN
- Zoro # G4081137
- UPC # 671252126079
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.25 |
Width | 2.25 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 in. NPT inlet and outlet. |
Length | 6.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
Ceiling Mount Shower Arm,Brshd Nckl,7 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOWS (312-064)
- ANVIL 3" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091608)
- MACFAUCETS PYOS-17 Electronic, sensor, deck mounted bulk soap dispenser in Matte Black (PYOS-17MB)
- SPEAKMAN wall, Hand Shower, Polished Chrome (VS-1240)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN Hand Held Shower Hanger (VS-126)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- SPEAKMAN Rainier Polished Chrome Shower Elbow (VS-154)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- DELTA H2Okinetic(R) 5-Setting Hand Shower (59140-BL-PK)
- Speakman Showerheads and Tub Faucets